Apply to be a TradeMaster!
Main product image of 8" E-Z Stroke Pipe Saw
Magnifying glass
Hover image to zoom

8" E-Z Stroke Pipe Saw

SKU:
S49005
Rating:
(0)
Q&A:
(0)
8" E-Z Stroke Pipe Saw
Magnifying glass
Hover image to zoom
$38.75 each
In Stock
In Stock
Get 12 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12" Length

Description

–
  • For smooth, fast, accurate cutting
  • Tri-edge teeth are borazon wheel ground
  • Pull-stroke cutting action
  • Cuts plastic pipe and wood
  • Replaceable blade
  • Specs

    –
    Product Type:

    Pipe Saw

    Type:

    Tool

    Teeth per Inch:

    10

    Length (Inches):

    12"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Product Type
    Type
    Teeth per Inch
    Length (Inches)
    CURRENT ITEM
    Product Image of 8" E-Z Stroke Pipe Saw
    8" E-Z Stroke Pipe Saw
    SKU: S49005
    Pipe Saw
    Tool
    10
    12"
    Pipe Saw
    Tool
    11
    8"

    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy