Apply to be a TradeMaster!
Main product image of 3" x 4" PVC Pipe Fit Floor Sink w/ Full Top Grate & Flat Bottom Grate
Magnifying glass
Hover image to zoom

3" x 4" PVC Pipe Fit Floor Sink w/ Full Top Grate & Flat Bottom Grate

SKU:
S59093
Rating:
(0)
Q&A:
(0)
3" x 4" PVC Pipe Fit Floor Sink w/ Full Top Grate & Flat Bottom Grate
Magnifying glass
Hover image to zoom
$90.23 each
In Stock
In Stock
Get 10 Mon, Nov 2 - Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3", 4" Connection
Product Highlight: Material
PVC
Product Highlight: Outlet Type
Socket
Product Highlight: Color
White

Description

–
Jones Stephens’ floor sinks are the trusted, professional choice for your installation. Our floor sinks are made of high-quality, corrosion resistant material and come with the sink, top grate, and bottom strainer. They are for use in light traffic area applications and are not for use with petroleum-based putties. They are designed to reliably vacate all water from the sump.

Product Features:
  • Corrosion resistant material
  • Includes sink, top grate, and bottom strainer
  • Not for use with petroleum-based putties
  • For light traffic area applications
  • Designed to vacate all water from the sump
  • IAPMO listed
  • Tested and certified to ASME A112.6.7-2010

Specs

–
Connection Size:

3"

4"

Material:

PVC

Outlet Type:

Socket

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy