Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Toilet Parts
Flush Valves
American Standard #6 Old Style High Profile Actuator Unit
Brand:
Jones Stephens
SKU:
T02021
Rating:
(1)
Q&A:
(0)
Hover image to zoom
T02021 has been discontinued
Discontinued April 10, 2024
This product was discontinued by the manufacturer.
Description
–
American Standard #6 Old Style High Profile Actuator Unit, (72880-07), complete, black with disc, chain, clip and grommet
Specs
–
Type:
Replacement Part
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
American Standard #5 Old Style Low Profile Actuator Unit
SKU:
T02020
Jones Stephens
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Needed a part for an old toilet & SupplyHouse.com had it!
I have a toilet from the late 1960s - early 1970s that needed a new flapper. SupplyHouse.com was the only place I could locate one after searching the Internet extensively. Works great!
FreddieBaby
Minneapolis, MN
7 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video