Apply to be a TradeMaster!
Main product image of Adapter Brass Bushing for Bath Drain
Magnifying glass
Hover image to zoom

Adapter Brass Bushing for Bath Drain

SKU:
T05023
Rating:
(47)
Q&A:
(1)
Adapter Brass Bushing for Bath Drain
Magnifying glass
Hover image to zoom
$7.52 each
BOX UP & SAVE 15%
$319.00 box of 50
$6.38 each
In Stock
In Stock
Get 47 Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass

Description

–
Jones Stephens T05023 Adapter Brass Bushing for Bath Drain is a brass adapter bushing used within compatible bath drain assemblies to provide a durable threaded transition between drain components.

Key Features:
  • OEM Jones Stephens adapter bushing for bath drains
  • Brass construction for corrosion resistance in wet plumbing environments
  • Threaded transition piece within the tub/bath drain assembly

Compatibility & Applications:
  • For use with bath drain systems and trim kits that specify Jones Stephens T05023
  • Provides a brass threaded interface between the drain body and mating components in tub/bath drains
  • Intended for residential tub and bath drain installations

Installation & Operation Notes:
  • Shut off water to the work area and disassemble the drain as required
  • Thread the brass bushing into the correct drain component
  • Use appropriate thread sealant if required by local code and installation standards
  • Tighten to obtain a secure, leak-resistant connection without over-torquing the brass threads

Maintenance & Troubleshooting:
  • Inspect the adapter during drain service for thread damage, corrosion, or signs of leakage
  • Replace if threads are stripped, cracked, or if sealing surfaces no longer seat correctly
  • If leaks persist, verify mating drain components are undamaged, properly aligned, and correctly sealed

Specs

–
Material:

Brass

Type:

Bushing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.98 out of 47 reviews
100% would recommend this product
4.98
out of 47 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
98%
4 star
2%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 47 reviews

I would if I needed it.

We paid a plumber to update the faucet, shower and drain on a very old Kohler tub. He did everything except the drain. He said he couldn't find a replacement bath drain to fit the old larger diameter drain hole on the tub. Gave up on the plumber and finished the job ourselves using this bushing to adapt to a standard popup bath drain. Worked perfectly.
Bill G.
Yuma, AZ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As described

Very fast shipping.
Dave
MA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Was harsh to find. Worked well for what I needed it for
Darrell
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

Good quality - however not the right size for my needs-
ews
cint
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

This was the only company that I could find that sold this adapter. Great price good shipping.
Brad
New Orleans, Louisiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Help for an old tub

We have a really old tub and we weren't able to find the correct fitting anywhere to replace the drain. This adapter worked perfect and we were able to get a new drain plug to fit with no problem.
Jen
Thibodaux, LA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This was a life saver and $$$ saver!

Bought new shower fixtures for our bathroom remodeling job. Kept our 1970's Kohler bathtub and had it refinished. Come to find out, the drain toe control we bought was not compatible with the larger size drain in the old Kohler tub which also had fine threads. The contractors destroyed the box the toe control came in and the plumbing supply would not exchange it. We spent over $200 on this toe control and a compatible one would have been much more. This little adapter was able to screw right on to my toe control and fit perfectly in the tub drain.
Aaron
New Milford, CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

It fits perfectly for an old Kohler tub drain
Jim
Arlington Heights IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The part was hard to find and you were the only one that had

Product came fast. Was what we needed
Colomusic
Iowa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Perfect fit in an old bathtub. Everything at the store would not work for a 2" tub drain.
John the fixer
Illinois
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this for the Kohler 2in shoe.with fine thread. So I can use standard 1 1/2 Coarse thread lift and turn

Asked by plumnguy 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please see the submittal sheet for specifications : http://s3.pexsupply.com/product_files/WC21D5658.pdf

Was this review helpful to you?
- John RedKorn

Yes

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy