Apply to be a TradeMaster!
Main product image of No-Putty Gasket , 2-3/4" O.D. x 2" I.D. for Laundry Sink, Bar Sink, Tub Drain
Magnifying glass
Hover image to zoom

No-Putty Gasket , 2-3/4" O.D. x 2" I.D. for Laundry Sink, Bar Sink, Tub Drain

SKU:
290-20324
Rating:
(3)
Q&A:
(0)
No-Putty Gasket , 2-3/4" O.D. x 2" I.D. for Laundry Sink, Bar Sink, Tub Drain
Magnifying glass
Hover image to zoom
$0.85 each
In Stock
In Stock
Get 187 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
2-3/4" OD
Product Highlight: Inside Diameter
2" ID

Description

–
Features:
  • Replaces plumbers putty, won’t dry out, stain or smudge
  • Self adhesive eliminates mess
  • Creates a tight seal on all finishes and materials
  • Fits all standard drain attachments
  • Stands up to the toughest commercial cleaners
  • Allows you to pre-fab fixtures

Specs

–
Outside Diameter:

2-3/4"

Inside Diameter:

2"
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
You May Also Need

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Worse Than Plumbers Putty

Unable To Peel The Adhesive On Three Of These. Trued For 30 Minutes. Im Throwing Them Away And Getting My Plumbers Puty. Undortunate.
Nic
Massachusetts
3 months ago
Was this review helpful to you?

Great product, No Mess!

I will never use putty again! These gaskets are amazing and I will be using them from now on! No Mess and super easy to apply, you can't go wrong.
Average Joe
Greenville, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Infinitely better than plumber's putty!

I despise using plumber's putty for all of the usual reasons, but mostly because it is messy and unreliable. These gaskets are wonderful and are very neat and easy to use. I'm literally replacing every gasket in my building with these.
LLHE
Chicago
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?