Apply to be a TradeMaster!
Main product image of 2" DWV Techno Test Plug Cap
Magnifying glass
Hover image to zoom

2" DWV Techno Test Plug Cap

SKU:
T35002
Rating:
(2)
Q&A:
(0)
2" DWV Techno Test Plug Cap
Magnifying glass
Hover image to zoom
$0.79 each
BOX UP & SAVE 8%
$73.00 box of 100
$0.73 each
In Stock
In Stock
Get 2,454 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
PVC

Description

–
Features
  • Heavy duty PVC, high pressure tested over six stories
  • Easily solvent cemented over end of DWV pipe
  • Will not clog or go down pipe

Specs

–
Size:

2"

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" DWV PVC Test Cap
SKU: P131-030

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Yes, I would buy this item again !

I used these to cap the bottom of a 2" pvc pipe that is used as a "Slatwall Drumstick Holder" I constructed.
Chalktaw
Huntingtown, Md
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product great price and quick shipping

Great price quick shipping
Chris
Florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy