Apply to be a TradeMaster!
Main product image of 4" DWV Techno Test Plug Cap
Magnifying glass
Hover image to zoom

4" DWV Techno Test Plug Cap

SKU:
T35004
Rating:
(1)
Q&A:
(0)
4" DWV Techno Test Plug Cap
Magnifying glass
Hover image to zoom
$1.14 each
BOX UP & SAVE 7%
$26.50 box of 25
$1.06 each
In Stock
In Stock
Get 1,192 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
PVC

Description

–
Features
  • Heavy duty PVC, high pressure tested over six stories
  • Easily solvent cemented over end of DWV pipe
  • Will not clog or go down pipe

Specs

–
Size:

4"

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Be sure of size before you buy.

Bought 4" caps thinking they would fit tight over the non belled end or a cut piece of 4" dwv pipe tightly. When you check the spec sheet for these you will see the id is actually 4.48 inches or almost 4 1/2". I don't know what these are meant to fit other than maybe the bell end of the pipe but they are way to big for the pipe I'm using. I never ran across these anywhere else. But then I'm no pro plumber.
JCF
PA
8 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy