Apply to be a TradeMaster!
Main product image of 6" Cast Iron Test Plug (Angle Pattern)
Magnifying glass
Hover image to zoom

6" Cast Iron Test Plug (Angle Pattern)

Brand:
Jones Stephens
SKU:
T39006
Rating:
(0)
Q&A:
(0)
6" Cast Iron Test Plug (Angle Pattern)
Magnifying glass
Hover image to zoom
$47.26 each
In Stock
In Stock
Get 2 Mon, Sep 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
6"
Product Highlight: Material
Cast Iron
Product Highlight: Body Pattern
Angle

Description

6" Cast Iron Test Plug (Angle Pattern)

Product Features
  • Maximum 10 PSI
  • To test cast iron soil pipe drainage systems
  • Cold water ONLY

Specs

Product Type:

Test Plug

Size:

6"

Material:

Cast Iron

Body Pattern:

Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Product Type
Size
CURRENT ITEM
Product Image of 6" Cast Iron Test Plug (Angle Pattern)
6" Cast Iron Test Plug (Angle Pattern)
SKU: T39006
Test Plug
6"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy