Apply to be a TradeMaster!
Main product image of 1-1/2" Double Slip 90° Elbow
Magnifying glass
Hover image to zoom

1-1/2" Double Slip 90° Elbow

SKU:
T74004
Rating:
(0)
Q&A:
(0)
1-1/2" Double Slip 90° Elbow
Magnifying glass
Hover image to zoom
$18.82 each
BOX UP & SAVE 4%
$180.60 box of 10
$18.06 each
In Stock
In Stock
Get 14 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass

Description

–
Features:
  • Double Slip Elbow
  • Chrome Plated Brass
  • 22 Gauge

Specs

–
Finish:

Chrome

Size:

1-1/2"

Material:

Brass

Type:

Elbow

Gauge:

22

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" x 1-1/2" x 1-1/2" Slip Joint Tee
SKU: C74105
Jones Stephens
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy