Apply to be a TradeMaster!
Main product image of 1-1/2" x 1-1/2" x 1-1/2" Slip Joint Tee
Magnifying glass
Hover image to zoom

1-1/2" x 1-1/2" x 1-1/2" Slip Joint Tee

SKU:
C74105
Rating:
(1)
Q&A:
(0)
1-1/2" x 1-1/2" x 1-1/2" Slip Joint Tee
Magnifying glass
Hover image to zoom
$26.07 each
In Stock
In Stock
Get 6 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Finish
Chrome Plated Satin
Product Highlight: Material
Brass

Description

–
Features:
  • Slip Joint Tee
  • Chrome Plated Satin Finish Cast Brass
  • Compression Ends

Specs

–
Size:

1-1/2"

Finish:

Chrome Plated Satin

Material:

Brass

Type:

Tee

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Everything was great

Everything works great. I installed it and its working perfectly.
Steve
Juda,Wi
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy