Apply to be a TradeMaster!
Main product image of 1-1/2" Double Slip 45° Elbow
Magnifying glass
Hover image to zoom

1-1/2" Double Slip 45° Elbow

SKU:
T74006
Rating:
(3)
Q&A:
(0)
1-1/2" Double Slip 45° Elbow
Magnifying glass
Hover image to zoom
$16.80 each
BOX UP & SAVE 1%
$166.60 box of 10
$16.66 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass

Description

–
Features:
  • Double Slip Elbow
  • Chrome Plated Brass
  • 22 Gauge

Specs

–
Finish:

Chrome

Size:

1-1/2"

Material:

Brass

Type:

Elbow

Gauge:

22

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Excellent service

Thanks for everything .
Vince
Pittsburgh ,PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Product arrived as expected.
D
New Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy product again when needed

Hard to find products, found here and delivery was quick! Great transaction
Toddfish
Wilmington NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy