Apply to be a TradeMaster!
Main product image of Trac-Lites 4 ft. 1-Circuit Track Section, 120V (Black), R4BL
Magnifying glass
Hover image to zoom

Trac-Lites 4 ft. 1-Circuit Track Section, 120V (Black), R4BL

Brand:
Juno
SKU:
R4BL
Rating:
(0)
Q&A:
(0)
Trac-Lites 4 ft. 1-Circuit Track Section, 120V (Black), R4BL
Magnifying glass
Hover image to zoom
$47.44 each
Backorder
Backorder
Get it Tue, Oct 13 - Tue, Nov 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Black
Product Highlight: Length (Inches)
48" Length
Product Highlight: Voltage
120v
Product Highlight: Color
Black

Description

This item is a Trac-Lites 4 ft. 1-Circuit Track Section, 120V (Black) manufactured by Juno Lighting.

Specs

Finish:

Black

Length (Inches):

48"

Product Type:

Track Section

Voltage:

120v

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy