Apply to be a TradeMaster!
Main product image of Trac-Lites 8 ft. 1-Circuit Track Section, 120V (Black), R8BL
Magnifying glass
Hover image to zoom

Trac-Lites 8 ft. 1-Circuit Track Section, 120V (Black), R8BL

Brand:
Juno
SKU:
R8BL
Rating:
(0)
Q&A:
(0)
Trac-Lites 8 ft. 1-Circuit Track Section, 120V (Black), R8BL
Magnifying glass
Hover image to zoom
$70.76 each
Backorder
Backorder
Get it Wed, Oct 28 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Finish
Black
Product Highlight: Length (Inches)
96" Length
Product Highlight: Color
Black

Description

–

Reduced profile, single circuit trac sections for surface or pendant mounting. Compatible with a full range of feed, connector, and mounting accessories. Available in 2-, 4-, 6- and 8-foot lengths. Accepts all Trac-Lites and Trac-Master trac fixtures.

Specs

–
Voltage:

120v

Product Type:

Track Section

Finish:

Black

Length (Inches):

96"

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy