Apply to be a TradeMaster!
Main product image of 2" Pipe (O.D.) x 1/2" Wall Titan Pipe Insulation, 6'
Magnifying glass
Hover image to zoom

2" Pipe (O.D.) x 1/2" Wall Titan Pipe Insulation, 6'

Brand:
K-Flex
SKU:
6RSR048200
Rating:
(1)
Q&A:
(0)
2" Pipe (O.D.) x 1/2" Wall Titan Pipe Insulation, 6'
Magnifying glass
Hover image to zoom
$20.43 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Unslit
Product Highlight: Length (Feet)
6' Length
Product Highlight: Wall Thickness
1/2"
Product Highlight: Height
3"
Product Highlight: Width (Inches)
3" Width
Product Highlight: Length (Inches)
72" Length

Description

–

K-FLEX TITAN is a flexible coextruded jacketed composite material that can be applied to either K-FLEX NBR/PVC or EPDM (TITAN HT) tubular insulation. It is a polymeric jacketed material that offers excellent flexibility, abrasion and weather resistance, making it ideal for outdoor applications. K-FLEX TITAN can be used for outdoor applications with service temperatures ranging from -70 °F to +300 °F. The applications would be consistent with those recommended for K-FLEX Insul-Tube or K-FLEX HT tubing. The product is used to enhance the weather and abuse resistance of the insulation tubing. K-FLEX TITAN is ideal for use on HVAC linesets and flex hose applications. K-FLEX TITAN HT (EPDM) is ideal for use on heat pumps and solar hot water heating where higher service temperatures are expected (300 °F). K-FLEX TITAN provides excellent UV resistance and protection from weather. K-FLEX TITAN’s proprietary copolymer blend jacket provides excellent protection from mechanical abuse, including incidental impact from lawn equipment such as weed wackers (plastic string type).


Specifications:

  • Copper Pipe O.D.: 2"
  • Composition: Flame retarded EPDM elastomeric foam with polyethylene film jacket
  • Flammability: 25/50 (up to 1")
  • Temperature Range: -70°F to 220°F (-56.6°C to 104.4°C)
  • UV Resistant: Yes
  • Wall Thickness: 1/2"
  • Density: 3-6 lb/ft3
  • Length: 72"
  • Height: 3"
  • Width: 3"
  • R Value: R2.9

Specs

–
Installation Type:

Unslit

Length (Feet):

6'

Application:

1-1/2" Pipe

Wall Thickness:

1/2"

Height:

3"

Width (Inches):

3"

Length (Inches):

72"

R-Value:

2.9

Features:

UV Resistant

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this again, if needed

Seems like just what I needed.
Pete USCG Ret. E-7
West Point, TX 78963
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy