Apply to be a TradeMaster!
Main product image of 1-1/8" Pipe (O.D.) x 1/2" Wall Titan Pipe Insulation, 6'
Magnifying glass
Hover image to zoom

1-1/8" Pipe (O.D.) x 1/2" Wall Titan Pipe Insulation, 6'

Brand:
K-Flex
SKU:
6RSR048118
Rating:
(6)
Q&A:
(1)
1-1/8" Pipe (O.D.) x 1/2" Wall Titan Pipe Insulation, 6'
Magnifying glass
Hover image to zoom
$15.40 each
BOX UP & SAVE 8%
$368.42 box of 26
$14.17 each
In Stock
In Stock
Get 286 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Unslit
Product Highlight: Length (Feet)
6' Length
Product Highlight: Wall Thickness
1/2"
Product Highlight: Width (Inches)
3" Width
Product Highlight: Length (Inches)
72" Length
Product Highlight: Height
3"

Description

–
K-FLEX TITAN is a flexible coextruded jacketed composite material that can be applied to either K-FLEX NBR/PVC or EPDM (TITAN HT) tubular insulation. It is a polymeric jacketed material that offers excellent flexibility, abrasion and weather resistance, making it ideal for outdoor applications. K-FLEX TITAN can be used for outdoor applications with service temperatures ranging from -70 °F to +300 °F. The applications would be consistent with those recommended for K-FLEX Insul-Tube or K-FLEX HT tubing. The product is used to enhance the weather and abuse resistance of the insulation tubing. K-FLEX TITAN is ideal for use on HVAC linesets and flex hose applications. K-FLEX TITAN HT (EPDM) is ideal for use on heat pumps and solar hot water heating where higher service temperatures are expected (300 °F). K-FLEX TITAN provides excellent UV resistance and protection from weather. K-FLEX TITAN’s proprietary copolymer blend jacket provides excellent protection from mechanical abuse, including incidental impact from lawn equipment such as weed wackers (plastic string type).

Specifications:
  • Copper Tubing O.D.: 1-1/8"
  • Composition: Flame-retarded EPDM elastomeric foam with polyethylene film jacket
  • Flammability: 25/50 (up to 1”)
  • Temperature Range: -70°F to 220°F (-56.6°C to 104.4°C)
  • UV Resistant: Yes
  • Wall Thickness: 1/2"
  • Density: 3-6 lb/ft3
  • Length: 72"
  • Height: 3"
  • Width: 3"
  • R Value: R3.1

Specs

–
Installation Type:

Unslit

Length (Feet):

6'

Application:

1" Pipe

Wall Thickness:

1/2"

Width (Inches):

3"

Length (Inches):

72"

Height:

3"

R-Value:

3.1

Features:

UV Resistant

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

373 Brush Top Adhesive (1 Pint)
SKU: 800-373-PTB
K-Flex

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I will buy this again.

We use this to insulate glycol pipes (28 F) at the brewery. Great product which we can wash down as long as you seal the joints.
Paul
Ga
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Pipe Insulation

Great insulation with a UV rating that can be installed on heating lines without any problems using seam adhesive.
Vitodens 1959
Denville, NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as I hoped.

I actually used this for padding for my rc stantion so it doesn't mar the tail of my planes. Works as I hoped it would.
B. Martin
Veedersburg, Indiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

In this crazy, lazy, wokeness, CRT, DEI Culture. It's refreshing that the 'Supply House' Representative was well informed, polite and knowledgeable about products I purchased. They delevered my product in a timely manner as they stated. Thank you Supply House Personnel!
Lefty
Fredericksburg, Tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good stuff, OK joining pieces together

Excellent insulation but requires Titan Tape to join pieces together. I did some successful joints with 3M seaming tape, and 3M adhesion promoter. The thick skin is polyolefin so not much sticks to it hence the need for the right stuff to stick it together. Any stress on the joint and it will separate too so you should avoid tension on the whole length of the joined pieces.
Arioda
Pac NW
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Rugged, needs special tape

This really is the only pipe insulation you should ever buy with an important caveat. You must also get the special tape to join it to other lengths of it. The tape SKU is 800-TAPE-TITAN-2. The outer jacket of this insulation is thick polyolefin rubber and very resistant to tearing as well as UV resistant making it perfect for line sets, and in my case for pulling the insulation through holes in floor joists. My application runs pairs of PEX pipe in the insulation from manifolds to low temp radiators. I slide lengths of insulation over the PEX and joint them together. In my first attempt, I used a 3M adhesion promoter with some of their special acrylic seaming tape which kind of works though polyolefin is notoriously hard to reliably join. I got the TITAN tape in time to do the rest of the job and it is head and shoulders better. It's glass reinforced, very flexible and sticks like crazy. The combo should be excellent for linesets run through joists too.
Arioda
98368
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is the Pipe OD shown for K-Flex Titan insulation the actual pipe/tubing OD (and therefore the insulation ID) or does it refer to a nominal pipe size? If I add the Pipe OD plus 2x the insulation thickness, I get much less than the insulation OD shown in your product listings.

Asked by David 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi David, thanks for writing in. This is for 1-1/8" pipe OD, aka 1" nominal CTS pipe.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy