Apply to be a TradeMaster!
Main product image of 3/4" Pipe (O.D.) x 1/2" Wall Titan Pipe Insulation, 6'
Magnifying glass
Hover image to zoom

3/4" Pipe (O.D.) x 1/2" Wall Titan Pipe Insulation, 6'

Brand:
K-Flex
SKU:
6RSR048068
Rating:
(10)
Q&A:
(1)
3/4" Pipe (O.D.) x 1/2" Wall Titan Pipe Insulation, 6'
Magnifying glass
Hover image to zoom
$11.97 each
BOX UP & SAVE 8%
$495.00 box of 45
$11.00 each
In Stock
In Stock
Get 714 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Unslit
Product Highlight: Wall Thickness
1/2"
Product Highlight: Height
2"
Product Highlight: Width (Inches)
2" Width
Product Highlight: Length (Inches)
72" Length

Description

–
K-FLEX TITAN is a flexible coextruded jacketed composite material that can be applied to either K-FLEX NBR/PVC or EPDM (TITAN HT) tubular insulation. It is a polymeric jacketed material that offers excellent flexibility, abrasion and weather resistance, making it ideal for outdoor applications. K-FLEX TITAN can be used for outdoor applications with service temperatures ranging from -70 °F to +300 °F. The applications would be consistent with those recommended for K-FLEX Insul-Tube or K-FLEX HT tubing. The product is used to enhance the weather and abuse resistance of the insulation tubing. K-FLEX TITAN is ideal for use on HVAC linesets and flex hose applications. K-FLEX TITAN HT (EPDM) is ideal for use on heat pumps and solar hot water heating where higher service temperatures are expected (300 °F). K-FLEX TITAN provides excellent UV resistance and protection from weather. K-FLEX TITAN’s proprietary copolymer blend jacket provides excellent protection from mechanical abuse, including incidental impact from lawn equipment such as weed wackers (plastic string type).

Specifications:
  • Copper Tube O.D.: 3/4"
  • Composition: Flame-retarded EPDM elastomeric foam with polyethylene film jacket
  • Flammability: 25/50 (up to 1”)
  • Temperature Range: -70°F to +300°F (-57°C to +150°C)
  • UV Resistant: Yes
  • Wall Thickness: 1/2"
  • Density: 3-6 lb/ft3
  • Length: 72"
  • Height: 2"
  • Width: 2"
  • R Value: R3.1

Specs

–
Installation Type:

Unslit

Application:

5/8" Pipe

Wall Thickness:

1/2"

Height:

2"

Width (Inches):

2"

Length (Inches):

72"

R-Value:

3.1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Pipe (O.D.) x 1/2" Wall Titan Pipe Insulation, 6'
SKU: 6RSR048048
K-Flex

Product Reviews

4.6 out of 10 reviews
100% would recommend this product
4.6
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
0%
3 star
0%
2 star
0%
1 star
10%
WRITE A REVIEW

Most Liked Positive Review

Exactly what I have been searching for.

This stuff is great. I used it in a retrofit. It cut easily and very clean with a new razor blade. They put a powder on the inside, seems like it would easily slide onto a new install. The coating is thick and flexible. My line set gets beat up by the sun and the insulation becomes brittle quickly. Last time I used a UV line set tape, the tape broke down in a few years and the insulation was degrading. I have high hopes for this product.
VS

Most Liked Negative Review

Wrong delivery

Sent 3/4" ID instead of OD.
Showing 1-10 of 10 reviews

Wall Titan Pipe Insulation

Very dense close cell. Could not pull it apart. Does not come split. Requires a sharp blade to split. Appears to be a true quality product. Used it to wrap my A/C condenser line. Recommend.
Mark
Sussex, N.J.
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wrong delivery

Sent 3/4" ID instead of OD.
Dan
MA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely Best Product for UV Protection.

This is the best product by far, easy install and fitment is exact. Fits snugged, covering 100% UV. Highly Recommend.
Tavo
Los Angeles CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Product was as described and delivered on time.
Fred
Manchester, NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

Much better than expected, great material to work with
JOJO
Redwood City CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Great product! I will use it again.
Stili
Concord, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Used to insulate a shower steamer copper supply line. Easy install, works around 45 and 90 angles on 3/4 pipe. Clean and neat. Saves time, money and heat.
SnakeDoctor81082
Trinidad, CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

covering pipes in the plant for condensation on the pipes
Jolene
Luverne, MN 56156
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very durable product

I know they use these on new lines but I could find it stand alone. Love the product. Highly recommend.
Al
SC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I have been searching for.

This stuff is great. I used it in a retrofit. It cut easily and very clean with a new razor blade. They put a powder on the inside, seems like it would easily slide onto a new install. The coating is thick and flexible. My line set gets beat up by the sun and the insulation becomes brittle quickly. Last time I used a UV line set tape, the tape broke down in a few years and the insulation was degrading. I have high hopes for this product.
Lee
Wisconsin
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this insulation be used on hydronic heat copper supply and return lines where temp. get to 180 degrees

Asked by Steve 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Steve, thanks for writing in. Yes, K-FLEX TITAN has a temperature range of -70°F to 225°F.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy