Apply to be a TradeMaster!
Main product image of 1/2" x 3' x 4' Insul-Sheet, 12 Sq. Ft
Magnifying glass
Hover image to zoom

1/2" x 3' x 4' Insul-Sheet, 12 Sq. Ft

Brand:
K-Flex
SKU:
6RSX3X4048
Rating:
(3)
Q&A:
(0)
1/2" x 3' x 4' Insul-Sheet, 12 Sq. Ft
Magnifying glass
Hover image to zoom
$39.43 each
BOX UP & SAVE 6%
$444.72 box of 12
$37.06 each
In Stock
In Stock
Get 155 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
4' Length
Product Highlight: Wall Thickness
1/2"
Product Highlight: Material
Polymer
Product Highlight: Color
Black

Description

–
1/2" x 3' x 4' Insulation Sheet, 12 Sq. Ft with skin on two sides

K-FLEX INSUL-SHEET is an NBR/PVC based closed cell, flexible elastomeric foam insulation. It is environmentally-friendly as it is free of CFCs, HFCs, HCFCs, PBDEs, formaldehyde and fibers. An EPAregistered antimicrobial agent is incorporated into the product providing additional protection against mold, fungal and bacterial growth. It is UL GREENGUARD Gold Certified for low VOC emissions.

Specs

–
Length (Feet):

4'

Wall Thickness:

1/2"

R-Value:

2

Material:

Polymer

Color:

Black

Operating Temp Range:

-40° to 200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

It was sufficient

It was sufficient
Herb
OH
6 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Service

I highly recommend this business. I have ordered a few times and never had an issue. Thank you.
Gocel
Brooklyn, New York
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Nice quality and as advertised.
Carl
Virginia
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy