The Day Savers – A National Tradesmen Day Contest
Main product image of 1/2" x 3' x 4' Insul-Sheet, 12 Sq. Ft
Magnifying glass
Hover image to zoom

1/2" x 3' x 4' Insul-Sheet, 12 Sq. Ft

Brand:
K-Flex
SKU:
6RSX3X4048
Rating:
(1)
Q&A:
(0)
1/2" x 3' x 4' Insul-Sheet, 12 Sq. Ft
Magnifying glass
Hover image to zoom
$39.43 each
BOX UP & SAVE 6%
$444.72 box of 12
$37.06 each
In Stock
In Stock
Get 10 Tomorrow, Sep 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Wall Thickness
1/2"
Product Highlight: Material
Polymer
Product Highlight: Color
Black

Description

1/2" x 3' x 4' Insulation Sheet, 12 Sq. Ft with skin on two sides

K-FLEX INSUL-SHEET is an NBR/PVC based closed cell, flexible elastomeric foam insulation. It is environmentally-friendly as it is free of CFCs, HFCs, HCFCs, PBDEs, formaldehyde and fibers. An EPAregistered antimicrobial agent is incorporated into the product providing additional protection against mold, fungal and bacterial growth. It is UL GREENGUARD Gold Certified for low VOC emissions.

Specs

Wall Thickness:

1/2"

R-Value:

2

Material:

Polymer

Color:

Black

Operating Temp Range:

-40° to 200°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good product

Nice quality and as advertised.
Carl
Virginia
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy