| Length (Feet): | 6' 6' |
|---|---|
| Application: | 2" Pipe |
| Installation Type: | Slit |
| R-Value: | 4.8 |
| Color: | Black |
| Wall Thickness: | 3/4" |
| Operating Temp Range: | -40° to 200°F |
| Density: | 3-6 PCF |
| Water Absorption: | 0% by volume |
| Chemical/Solvent Resistance: | Good |
| Mildew Resistance/Air Erosion: | Pass |
| Ozone Resistance: | Pass |
Hi Joe! This item would be for IPS size 1-1/2", so would fit a pipe with OD of 1.9".