Shop Klein Tools Limited Time Promotion
Main product image of 1/2" Pipe (O.D.) x 1-1/2" Wall Insul-Lock DS Overlap Pipe Insulation, 6'
Magnifying glass
Hover image to zoom

1/2" Pipe (O.D.) x 1-1/2" Wall Insul-Lock DS Overlap Pipe Insulation, 6'

Brand:
K-Flex
SKU:
6RXLO148048
Rating:
(70)
Q&A:
(8)
1/2" Pipe (O.D.) x 1-1/2" Wall Insul-Lock DS Overlap Pipe Insulation, 6'
Magnifying glass
Hover image to zoom
$51.78 each
In Stock
In Stock
Get 6 Tomorrow, Oct 13
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Slit
Product Highlight: Length (Feet)
6' Length
Product Highlight: Color
Black
Product Highlight: Wall Thickness
1-1/2

Specs

–
Installation Type:

Slit

Length (Feet):

6'

Application:

3/8" Pipe

Color:

Black

Wall Thickness:

1-1/2

R-Value:

7.2

Operating Temp Range:

-40° to 200°F

Density:

3-6 PCF

Water Absorption:

0% by volume

Chemical/Solvent Resistance:

Good

Mildew Resistance/Air Erosion:

Pass

Ozone Resistance:

Pass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Elastometric Insulation Tape
SKU: 800-EL-018
K-Flex

Product Reviews

4.84 out of 70 reviews
100% would recommend this product
4.84
out of 70 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
87%
4 star
10%
3 star
3%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Best I could find

I insulated all our hot water and radiator supply pipes with this R-7 pipe insulation. This is the highest R-value pipe insulation I could find. Most of the pieces had a nice very sticky two sided edge that were covered films to remove from each side and press together to seal. It sticks tight and does not need tape too. A few of the sections had only one sticky side and then an overlapping sticky paper like covering for the seam. That was a two step process--remove the sealing film and then the overlapping film. I'm not sure which actually performs better or if they are the same--they are equally easy to install in my opinion. Sizing is a bit tricky, you have to size the outside diameter of the pipe and the wall thickness of the insulation--in this case 7/8" inside opening (for 3/4" pipe) with a 1" wall. But I also used this on some 1/2" pipe since I didn't want to figure exactly what I needed for two sizes. It is a bit loose but seals just as well. Energy Star only requires R-3 but in most cases, more is better with insulation.
VS

Most Liked Negative Review

Amazing Product But SupplyHouse Sizing Is Wrong It's (I.D.)

Beware, the product received is sized as (I.D.) on the product, so the insulation we bought is too large for the pipe. The 5/8" fits 3/4" copper perfectly. Keeping it and ordering a smaller size though because it's bomber stuff.
Showing 1-10 of 70 reviews

Wonderful product

This insulation is super easy to install and has all the adhesive necessary so I did not have to worry about what tape to use to hold the seam together.
Monty
North Carolina
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This stuff is great, expensive, but great!

Only expensive compared to big box store offerings, but they don't compare, the double adhesive is PERFECT!
AllenB
Leesburg, Va
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pipe insulation

Best pipe insulation that I have ever used.
Sam
Ohio
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

On time as always
mark
Texas
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Pipe Insulation

Installed over the weekend. Easy to slip over existing pipe. Includes adhesive to close it up. Easy to cut as needed with a sharp knife.
Me
Lower Alabama
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Pipe Insulation

Installed this over the weekend. Easy to slip over the pipe. Has adhesive built in that seems to seal it up well. Easy to cut as needed with a sharp knife.
Me
Lower Alabama
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

Easy to install so long as you plan for it during the tubing installation process. Double closure design works well and overall performance seems as advertised.
Bob
North Carolina
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top-Notch Product

As a homeowner, I find this product to be extremely high quality, both the material itself and the final installation of the product. After wrapping it with Eflex Guard, I am confident it will last a lifetime, even the life of the house. The standard insulation installed by my HVAC contractor (a very reputable contractor) was very low quality compared to this SupplyHouse product. The original insulation lasted for less than 12 years in the mild climate of mountainous Tennessee. Highly recommend this product. However, the Eflex Guard could use about double the zip ties supplied with the product. And, great, responsive service from SupplyHouse!
Jan
Jonesborough, TN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick to arrive

Great product and service.
G
Long Island, ny
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I use nothing else.

This is my go-to product for HVAC and plumbling pipe insulation. I like the extra thickness (R-value) and the double-seal (edge seal and overlapping edge seal). It is very well made, not your average box store pipe insulation. As a serious DIYer, labor and problems are the issues, not any material price savings, so I like to buy the best and hopefully permanently eliminate future issues.
HotinTN
Franklin TN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

8 Questions
8 Questions
ASK A QUESTION

Q: will LED lighting dry out the pipe insulation

Asked by george 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The LED lighting should not affect the elastomeric insulation as long as it is not UV lighting.

Was this review helpful to you?
-

No I can't see that happening. LED lights should not affect the foam rubber. From Steve, hope this helps you.

Was this review helpful to you?

Q: Is this one 6' piece?

Asked by Scott 14 years ago

Add your answer

* Required Field
-

Yes it is one six-foot piece

Was this review helpful to you?
-

It's been awhile, but I think yes. It's good insulation.

Was this review helpful to you?
-

YES, IT IS ONE PIECE

Was this review helpful to you?
-

Yes, this product is one continuous length piece.

Was this review helpful to you?
-

yes

Was this review helpful to you?

Q: Can this insulation be used below grade (underground) to insulate a PVC water line from a septic tank to the mound septic system? Would you recommend another insulation product?

Asked by Rich 15 years ago

Add your answer

* Required Field
- Another PexSupply Customer

I'm not sure what product you refer to but liquid between the tank and the system will be not flowing most of the time. If the pipe you are insulating is within the freeze zone it WILL freeze up. I believe that the insulation on this pipe is designed to reduce heat loss not prevent freezing. I don't understand why you are running a water line to a septic system in any event. f the water is circulating rather than straight through then adding anti-freeze solution to the water will do the job.

Was this review helpful to you?
- Another PexSupply Customer

I would NOT use this type of insulation underground. Direct burial would cause the weight of the dirt to crush the soft foam like insulation reducing its insulation factor significantly. You need some type of rigid and moisture proof insulation like a Closed cell polyurethane spray foam.

Was this review helpful to you?
- Another PexSupply Customer

I used this insulation for the pipe coming off my hot water heater. They are pricey but are commercial grade. I don't know if they can be used underground but I would try it if you have a problem with freezing.

Was this review helpful to you?
- Another PexSupply Customer

This is slightly porous material, so it's not suitable for any possible wet environment. If you needed to use it underground, I'd wrap it in 6 mil or heavier poly sheet plastic, and tape it well with construction tape. Think of it sitting in a bathtub of water, and protect it against that, and you may be okay. If you use it above ground, I've had success wrapping it in heavy tin-foil, it protects it from the sun, and keeps the rain out. That would be too fragile for underground work.

Was this review helpful to you?
- Another PexSupply Customer

Rich, Unless the septic system is used only sporadically during the winter there shouldn't be an issue if the pipes are buried. There is enough heat released from the digestion in the tank to keep a lot of the plumbing much warmer than what you would imagine. However, if your system is not in regular use, or if your pipe is exposed then I can see no big issue with trying this. If you want a more professional answer I would contact the manufacturer directly, THere is quite a bit of info already if you click on the details in the PEX site under this particular size. I have done an installation where I am concerned about UV degradation because the pipes are exposed to sunlight all day. To solve this issue I spiral wrapped the foam with a UV barrier tape and so far there has been no issue. An alternate method that I have done (that is still working after 30 years) is to lay a sheet of Dow (pink) foam inulation 1" or thicker directly on top of the pipe in the trench. Backfill right over it and you should be more than good. I see -20F at least once a year. This is for my well line, which because of ledge is only under 12-18 inches of cover. Hope this helps.

Was this review helpful to you?
- Another PexSupply Customer

Generally for underground applications you might consider using a cellular glass foam insulation (Foamglas by Pittsburgh Corning) as it is not just closed-cell but rigid and waterproof and suitable for burial with some added protection. However, Foamglas is hard to find for other than industrial purposes. If you can keep Insul-Lock from PexSupply dry and protected from crushing then it might be suitable for your application. Insul-Lock is closed-cell so will not water-log, and is therefore also somewhat crush resistant but not crush proof. I would wrap Insul-Lock with a heavy duty waterproof duct tape, and pour any sort of waterproofing around the tank end and the bare end so that any water infiltration is minimized and also provide some protection against abrasion. Another approach would be to lay a 2 inch thick 18-24 inch wide styrene board above the outfall line and under existing dirt cover. I would ensure that your septic outfall connection is self-draining and worry less about insulation other than the styrene mentioned above. If your septic system is properly designed, fluid should never be languishing in your outfall line where it can freeze up. Outfall lines should be self-draining back into the tank holding the dose pump. Check valves do not belong on this line. You may need a new design for your outfall line that keeps it below the frost line or slopes it such that when the pump is off any area above the frost line drains back into the holding tank or into a section of pipe with adequate volume below the frost line to hold any backflow.

Was this review helpful to you?

Q: I do not see steam pipes as an application for this line of products. Max temp of 200F seems slightly low. Do you have something suitable for wrapping 1-1/4" and 2" steam lines right at the boiler?

Asked by BobTheBuilder 15 years ago

Add your answer

* Required Field
- Anonymous

You may want to look into a high temperature wrapping tape near the boiler and for odd/custom installs.

Was this review helpful to you?

Q: WILL THIS INSULATE OUTSIDE PIPES FROM FREEZING?

Asked by dh 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This will help to prevent the line from freezing. Most people will use this insulation and heat tape to stop a line from freezing.

Was this review helpful to you?

Q: will this product dry out like arma flex. 20 years ago i insulated my heat lines in my apt house boiler room with arma flex and now the pipe insulation has all dried up and is disintegrating? will this produt do the same after time or will stay flexable like close cell?

Asked by cooky 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You should have no issue with this product drying out if you do not exceed 200 degrees.

Was this review helpful to you?

Q: what is the total outside diameter of the insul-lock pipe for example 5/8 pipe OD x 1 inch would it be 2 5/8?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, part 6RXL100058 has a total diameter of 2-5/8".

Was this review helpful to you?

Q: Is this flexible enough to use on curved PEX tubing? Is it similar to Armaflex SS?

Asked by raggare 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This product will work with curved PEX tubing.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy