Apply to be a TradeMaster!
Main product image of 7/8" (ID) x 1/2" K-Fit Pipe Insulation Elbow
Magnifying glass
Hover image to zoom

7/8" (ID) x 1/2" K-Fit Pipe Insulation Elbow

Brand:
K-Flex
SKU:
801-LRE-048078
Rating:
(0)
Q&A:
(0)
7/8" (ID) x 1/2" K-Fit Pipe Insulation Elbow
Magnifying glass
Hover image to zoom
$7.10 each
BOX UP & SAVE 12%
$100.16 box of 16
$6.26 each
In Stock
In Stock
Get 17 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: ID
7/8"
Product Highlight: Wall Thickness
1/2"
Product Highlight: Color
Black

Description

–
7/8" (ID) x 1/2" K-Fit Pipe Insulation Elbow

Product Features
  • K-FIT 90° Elbows are available from 1/2" to 2" wall.
  • The factory-made, 25/50-rated fittings can be installed in seconds and provide a compression fit for insulating 90° pipe bends.
  • They can be adhered to tube insulation butt joints for a water-tight seal and excellent thermal properties.
  • All K-FIT fittings are fabricated in a factory setting, eliminating the risk of environmental factors that could affect the performance of the product.

Specs

–
ID:

7/8"

Wall Thickness:

1/2"

R-Value:

3.2

Water Absorption:

0% by volume

Density:

3-6 PCF

Operating Temp Range:

-297°F to 220°F

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy