Apply to be a TradeMaster!
Main product image of SPDT Electric Pneumatic Relay w/ Case & Cover
Magnifying glass
Hover image to zoom

SPDT Electric Pneumatic Relay w/ Case & Cover

SKU:
CCE-1001
Rating:
(0)
Q&A:
(0)
SPDT Electric Pneumatic Relay w/ Case & Cover
Magnifying glass
Hover image to zoom
$163.88 each
In Stock
In Stock
Get 9 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 240v, 480V
Product Highlight: Temperature Range (F)
40°F to 150°F
Product Highlight: Max Pressure (PSI)
30 MAX PSI

Description

–
The CCC-1002 is a pneumatic, proportional control device. Use it with 3 to 15 psi pneumatic transmitters or sensors for controlling valves and actuators in HVAC systems.

Proportional band action, authority, and setpoint are easily adjustable. Single or dual inputs can be used along with an optional remote setpoint adjustment.

The setpoint dial applies to port "1" and is marked from 3 to 15 psi. Adhesive dials (ordered separately) are available to match the ranges of KMC Controls pneumatic transmitters.

With the inputs and features included, it is particularly suit­able for most control applications requiring a receiver controller. (For “low volume” applications, see the CCC-1001 Receiver Controller.)

The CCC-1002 can replace many competitor single/dual-input receiver/controllers such as:
  • Barber-Colman (Schneider Electric) RKS-1001/2001/3002/4002
  • Honeywell RP908A/RP908B/RP920A/RP920B
  • Johnson T-9000 and T-5801/5802
  • Robertshaw (Schneider Electric) P341 and 2341
  • Siemens 185 and 195 series
(NOTE: An external 28.8 scim restrictor might be required if replacing a receiver/controller using internal restrictors. All transmitters used with the CCC-1002 require an external restrictor.)

Application
The CCC-1002 is designed to work with pressure switches, receiver gauges, relays, and temperature transmitters. Its applications include controlling temperature, humidity, pressure or static pressure, and even flow used in air handlers, boilers, hot water and steam convertors that require single setpoint, reset control, or even remote setpoint. It can be used for setpoint reset in applications such as AHU discharge or mixed air temperature control, boiler water reset control, and steam to water converter (heat exchanger) control.

Features
  • Dual inputs
  • Remote setpoint adjustment
  • Field selectable, proportional, direct or reverse action
  • Adjustable throttling range and authority
  • Nearly "universal" replacement for single/dual input receiver/controllers

Specs

–
Voltage:

120v

240v

480V

Switch:

SPDT

Setpoint Range:

2 to 25 psi

Differential (PSI):

2

Max Pressure (PSI):

30

Temperature Range (F):

40°F to 150°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy