Apply to be a TradeMaster!
Main product image of Analog Differential Pressure VAV Controller-Actuator
Magnifying glass
Hover image to zoom

Analog Differential Pressure VAV Controller-Actuator

SKU:
CSP-4702
Rating:
(1)
Q&A:
(0)
Analog Differential Pressure VAV Controller-Actuator
Magnifying glass
Hover image to zoom
$152.23 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
40 lb-in Torque
Product Highlight: Mount
Direct
Product Highlight: Rotation
CCW
Product Highlight: Material
Polymer

Description

–
The compact analog electronic CSP-4702 is a combination controller-actuator designed primarily for use on pressure-independent VAV (Variable Air Volume) terminal units. It also has applications as an electronic static pressure controller. Differential air pressure is sensed by an internal digital CMOS sensor connected via 1/4" FR tubing to an SSS-1000 series airflow sensor. The 0 to 2" wc (0 to 500 Pa) differential pressure sensor is internally linearized and temperature compensated for high accuracy down to very low pressures.

The CSP-4702 offers full-range flow control of VAV terminal units when used with the CTE-5202 electronic room thermostat. (For sample applications with that thermostat, see the CTE-5202 Applications Guide.) Air flow control limits may be set at the thermostat or internal to the CSP-4702. An adjustable mechanical stop is also included.

The CSP-4702 accepts a 2 to 10 VDC control signal from the thermostat. “Anti-jitter” circuitry significantly reduces hunting and needless wear on the actuator and damper components (from unnecessary miniscule position changes caused by undamped analog input signals). It also provides a 16 VDC output supply to power the thermostat and a 1 to 5 VDC voltage output that is proportional to the sensed differential pressure.

The CSP-4702 mounts directly to 1/4- to 5/8-inch (6 to 16 mm) round shafts or 1/4- to 7/16-inch (6 to 11 mm) square shafts, eliminating the need for expensive and complicated linkages. A non-rotation bracket, to prevent lateral movement, is included. For troubleshooting and setup, internal status LEDs (under the cover) indicate green for opening and red for closing. Factory-set clockwise rotation-to-close can be reversed by changing a jumper position. A gear disengagement button allows easy manual positioning of the actuator.

NOTE: Air flow volume is determined from the differential pressure by the formula Volume (in "cfm") = the K factor of the VAV box multiplied by the square root of the differential pressure (in "wc"). The K factor should be in the information supplied by the VAV box’s manufacturer.

Specs

–
Voltage:

24V

Hertz:

50/60

Power Supply:

Class 2

5 VA

Torque:

40 lb-in

Mount:

Direct

Rotation:

CCW

Material:

Polymer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Dual Setpoint Direct & Reverse-Acting, Almond (32° to 140° F)
SKU: CTE-5202
KMC Controls

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great device.

great alternative to actherm PIM. awesome device for static pressure control
the krantzman
NY,NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy