Apply to be a TradeMaster!
Main product image of Triac 2-Stage Electric Reheat & 1-Stage Fan Relay Module
Magnifying glass
Hover image to zoom

Triac 2-Stage Electric Reheat & 1-Stage Fan Relay Module

Brand:
KMC Controls
SKU:
REE-5002
Rating:
(0)
Q&A:
(0)
Triac 2-Stage Electric Reheat & 1-Stage Fan Relay Module
Magnifying glass
Hover image to zoom
$73.07 each
In Stock
In Stock
Get 2 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Beige

Description

–
Triac 2-Stage Electric Reheat & 1-Stage Fan Relay Module

The KMC REE-5002 triac relay module is designed primarily for use with VAV fan-powered induction boxes. When used with a direct-acting CTE-5202 or CTE-510x room thermostat, the unit mounted fan and two stages of reheat can be controlled.

Each output circuit is capable of handling contactors of up to 10 VA @ 24 VAC. The “FAN” output circuit may be adjusted to start the unit fan at an air flow setting of 0 to 3,000 fpm. The two reheat circuits are factory-set to sequentially actuate after the fan starts if the room temperature continues to fall.

Using the REE-5002 allows full adjustment of the unit fan starting point so that optimum use can be made of the warm air in the return air plenum before actuating reheat coils.

Features:
  • Simple installation
  • Controls unit fan and two stages of reheat (when used with CTE-5202/510x thermostats)
  • Each triac output capable of handling contactors of up to 10 VA @ 24 VAC
  • Each reheat stage set to sequentially actuate after the fan starts
  • “FAN” output adjustable to start the unit fan at an air flow setting of 0–3,000 fpm

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Relay

Supply Voltage:

24 VAC

Wire Size:

14-22 AWG

Enclosure Type:

Flame Retardant Plastic

Color:

Beige

Operating Temp Range:

40° to 120°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy