Apply to be a TradeMaster!
Main product image of Bias Adjustment Reversing Pneumatic Relay without Mounting Bracket (9 PSI Calibration)
Magnifying glass
Hover image to zoom

Bias Adjustment Reversing Pneumatic Relay without Mounting Bracket (9 PSI Calibration)

SKU:
RCC-1001
Rating:
(1)
Q&A:
(0)
Bias Adjustment Reversing Pneumatic Relay without Mounting Bracket (9 PSI Calibration)
Magnifying glass
Hover image to zoom
$48.17 each
In Stock
In Stock
Get 4 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
40°F to 120°F
Product Highlight: Max Pressure (PSI)
30 MAX PSI

Description

–
Bias Adjustment Reversing Pneumatic Relay without Mounting Bracket (9 PSI Calibration)

RCC-1001/1012/1101/1112 Reversing Relays (pilot capacity) are designed for reversing a proportional signal from a controlling device. Factory adjusted to decrease branch line pressure as the input pressure increases. Comes with a bias adjustment and two factory calibration points (8 and 9 psi).

Specs

–
Calibration:

9 PSI

Setpoint Range:

3-23 PSI

Operating Pressure:

0-20 PSI

Max Pressure (PSI):

30

Temperature Range (F):

40°F to 120°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes

HVAC repair
Dr G
McLean, VA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy