Apply to be a TradeMaster!
Main product image of Higher of 2 Pressures Selector Relay without Mounting Bracket
Magnifying glass
Hover image to zoom

Higher of 2 Pressures Selector Relay without Mounting Bracket

Brand:
KMC Controls
SKU:
RCC-1008
Rating:
(0)
Q&A:
(0)
Higher of 2 Pressures Selector Relay without Mounting Bracket
Magnifying glass
Hover image to zoom
$37.20 each
In Stock
In Stock
Get 7 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
40°F to 120°F
Product Highlight: Max Pressure (PSI)
30 MAX PSI

Description

–
Higher of 2 Pressures Selector Relay without Mounting Bracket

RCC-1008/1108 High Pressure Selector Relays are designed to select the greater of two pneumatic signals as the control signal for a final device. These signals must be supplied by "relieving" type devices such as thermostats and receiver-controllers.

Specs

–
Operating Pressure:

0-20 PSI

Max Pressure (PSI):

30

Temperature Range (F):

40°F to 120°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy