Apply to be a TradeMaster!
Main product image of Adjustable Diverting & Switching SPDT Relay without Mounting Bracket
Magnifying glass
Hover image to zoom

Adjustable Diverting & Switching SPDT Relay without Mounting Bracket

Brand:
KMC Controls
SKU:
RCC-1009
Rating:
(0)
Q&A:
(0)
Adjustable Diverting & Switching SPDT Relay without Mounting Bracket
Magnifying glass
Hover image to zoom
$132.27 each
In Stock
In Stock
Get 19 Thu, Oct 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
40°F to 120°F
Product Highlight: Max Pressure (PSI)
30 MAX PSI

Description

–
Adjustable Diverting & Switching SPDT Relay without Mounting Bracket

RCC-1009/1109 Adjustable Diverting/Switching Relays are SPDT devices. They divert one signal to either of two branch circuits or select one of two inputs and transmit it to another control device. They can also be used to feed or exhaust a circuit.

Specs

–
Setpoint Range:

3-23 PSI

Operating Pressure:

0-20 PSI

Max Pressure (PSI):

30

Temperature Range (F):

40°F to 120°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy