Apply to be a TradeMaster!
Main product image of Bias Adjustment Reversing Pneumatic Relay with Mounting Bracket (9 PSI Calibration)
Magnifying glass
Hover image to zoom

Bias Adjustment Reversing Pneumatic Relay with Mounting Bracket (9 PSI Calibration)

SKU:
RCC-1101
Rating:
(0)
Q&A:
(0)
Bias Adjustment Reversing Pneumatic Relay with Mounting Bracket (9 PSI Calibration)
Magnifying glass
Hover image to zoom
$67.57 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
40°F to 120°F
Product Highlight: Material
Plastic
Product Highlight: Max Pressure (PSI)
30 MAX PSI

Description

–
Bias Adjustment Reversing Pneumatic Relay with Mounting Bracket (9 PSI Calibration)

RCC-1001/1012/1101/1112 Reversing Relays (pilot capacity) are designed for reversing a proportional signal from a controlling device. Factory adjusted to decrease branch line pressure as the input pressure increases. Comes with a bias adjustment and two factory calibration points (8 and 9 psi).

Note: Image may not be actual representation of item.

Specs

–
Calibration:

9 PSI

Supply Pressure:

20 psig

Max. Working Pressure:

30 psig

Material:

Plastic

Features:

Flame Retardant

Max Pressure (PSI):

30

Temperature Range (F):

40°F to 120°F

Includes:

Mounting Bracket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy