Apply to be a TradeMaster!
Main product image of Averaging Pneumatic Relay with Mounting Bracket
Magnifying glass
Hover image to zoom

Averaging Pneumatic Relay with Mounting Bracket

SKU:
RCC-1102
Rating:
(0)
Q&A:
(0)
Averaging Pneumatic Relay with Mounting Bracket
Magnifying glass
Hover image to zoom
$42.44 each
Backorder
Backorder
Get it Wed, Oct 28 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
40°F to 120°F
Product Highlight: Material
Plastic
Product Highlight: Max Pressure (PSI)
30 MAX PSI

Description

–
Averaging Pneumatic Relay with Mounting Bracket

RCC-1102 Averaging Relay is designed for applications that do not require large amounts of output air volume. Suitable for room or zone applications such as VAV terminals. Use where the output signal to the controlled device must be the average of two source signals. Note: Image may not be actual representation of item.

Specs

–
Supply Pressure:

20 psig

Max. Working Pressure:

30 psig

Material:

Plastic

Features:

Flame Retardant

Operating Pressure:

0-20 PSI

Max Pressure (PSI):

30

Temperature Range (F):

40°F to 120°F

Includes:

Mounting Bracket

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy