Apply to be a TradeMaster!
Main product image of Six Input, High & Low Pressure Selector Relay with Mounting Bracket
Magnifying glass
Hover image to zoom

Six Input, High & Low Pressure Selector Relay with Mounting Bracket

SKU:
RCC-1111
Rating:
(0)
Q&A:
(0)
Six Input, High & Low Pressure Selector Relay with Mounting Bracket
Magnifying glass
Hover image to zoom
$84.44 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
40°F to 120°F
Product Highlight: Material
Plastic
Product Highlight: Max Pressure (PSI)
30 MAX PSI

Description

–
Six Input, High & Low Pressure Selector Relay with Mounting Bracket

The RCC-1111 multiple input selector relays are designed for selection of the lowest and/or highest of six different pneumatic inputs. They are restricted devices designed for pilot-duty operation. If a large output volume is required, a volume booster relay should be used. For applications requiring a “low” output, the integral selector valve must be set for the correct number of inputs. If a “high” output is required, this dial does not need be set. The RCC- 1111 can be mounted with a supplied right angle bracket.

Note: Image may not be actual representation of item.

Specs

–
Supply Pressure:

20 psig

Max. Working Pressure:

30 psig

Material:

Plastic

Features:

Flame Retardant

Operating Pressure:

0-20 PSI

Max Pressure (PSI):

30

Temperature Range (F):

40°F to 120°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy