Apply to be a TradeMaster!
Main product image of Bias Adjustment Reversing Pneumatic Relay with In-line Mounting (8 PSI Calibration)
Magnifying glass
Hover image to zoom

Bias Adjustment Reversing Pneumatic Relay with In-line Mounting (8 PSI Calibration)

SKU:
RCC-1501
Rating:
(0)
Q&A:
(0)
Bias Adjustment Reversing Pneumatic Relay with In-line Mounting (8 PSI Calibration)
Magnifying glass
Hover image to zoom
$176.20 each
In Stock
In Stock
Get 5 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
40°F to 120°F
Product Highlight: Material
Plastic
Product Highlight: Max Pressure (PSI)
30 MAX PSI

Description

–
Bias Adjustment Reversing Pneumatic Relay with In-line Mounting (8 PSI Calibration)

These adjustable reversing relays are designed to reverse a proportional signal from a controlling device. These relays are intended for any application where the output signal to the controlled device must be the reverse of the source signal.

These relays are factory adjusted so that the input and output cross-over at a certain pressure. The RCC-1501/1502 is 8 psi (55 kPa) in and out, while the RCC-1503/1504 is 9 psi (62 kPa) in and out.

A bias adjustment of +/– 15 psi (103 kPa) is provided to retard or advance the output.

The relays’ small size and light weight make them suitable for in-line mounting (shown), but bracketed versions are available.

Note: Image may not be actual representation of item.

Specs

–
Calibration:

8 PSI

Supply Pressure:

30 psi

Material:

Plastic

Features:

Flame Retardant

Operating Pressure:

0-30 PSI

Max Pressure (PSI):

30

Temperature Range (F):

40°F to 120°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy