Apply to be a TradeMaster!
Main product image of Constant Volume Control with Override Relay Module
Magnifying glass
Hover image to zoom

Constant Volume Control with Override Relay Module

SKU:
REE-1004
Rating:
(0)
Q&A:
(0)
Constant Volume Control with Override Relay Module
Magnifying glass
Hover image to zoom
$81.92 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Constant Volume Control with Override Relay Module

The KMC REE-1004 Relay Module is designed for constant volume control of VAV terminal units in HVAC systems. Used in conjunction with specific CEE/CEP/CSE/CSP series of con­trol­ler-actuators, it is capable of controlling a terminal at a con­stant setting, but has the ability to drive it fully open or closed with a contact closure. Since the desired air flow setting is made at the relay module, no room thermostat is required.

KMC Relay Modules are intended for use with the following controller/actuators:
  • CEE-4000 Series
  • CEP-4000 Series
  • CSE-4000 Series
  • CSP-4000 Series

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Relay

Supply Voltage:

9.1 to 18 VDC

Wire Size:

14-22 AWG

Enclosure Type:

Flame Retardant Plastic

Operating Temp Range:

40° to 120°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy