Apply to be a TradeMaster!
Main product image of Automatic Heating & Cooling Changeover Relay Module
Magnifying glass
Hover image to zoom

Automatic Heating & Cooling Changeover Relay Module

SKU:
REE-1005
Rating:
(0)
Q&A:
(0)
Automatic Heating & Cooling Changeover Relay Module
Magnifying glass
Hover image to zoom
$69.07 each
In Stock
In Stock
Get 1 Thu, Oct 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Automatic Heating & Cooling Changeover Relay Module

The KMC REE-1005 Relay Module is designed primarily for automatic heating/cooling changeover applications on single-duct VAV terminal units in HVAC systems.

Used with SSE-2000 series sensors, the REE-1005 has the ability to change the action of the VAV terminal to either heating or cooling based on the temperature of the supply air to the VAV terminal.

REE-1005 Relay Modules are intended for use with the following:

Associated Controllers-Actuators:
  • CEE-4000 Series
  • CEP-4000 Series
  • CSE-4000 Series
  • CSP-4000 Series
  • CSP-5001/5002

Associated Thermostats:
  • CEE-1103
  • CTE-1004
  • CTE-1103
  • CTE-5103
  • CTE-5104

Associated Duct Sensors:
  • SSE-2000 Series
  • TTE-2001

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Relay

Supply Voltage:

9.1 to 18 VDC

Wire Size:

14-22 AWG

Enclosure Type:

Flame Retardant Plastic

Operating Temp Range:

40° to 120°F

Setpoint:

77 ±4°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy