Apply to be a TradeMaster!
Main product image of 2-Stage Electric Reheat with 1-Stage Fan Box Relay Module
Magnifying glass
Hover image to zoom

2-Stage Electric Reheat with 1-Stage Fan Box Relay Module

SKU:
REE-4002
Rating:
(0)
Q&A:
(0)
2-Stage Electric Reheat with 1-Stage Fan Box Relay Module
Magnifying glass
Hover image to zoom
$71.19 each
In Stock
In Stock
Get 3 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Beige
Product Highlight: Stages
2 Heat/1 Fan

Description

–
2-Stage Electric Reheat with 1-Stage Fan Box Relay Module

The KMC REE-4002 relay module is designed primarily for use with VAV fan powered induction boxes. When used in con­junc­tion with a direct acting CTE series room thermostat, the unit mounted fan and two stages of reheat can be controlled.

Each output circuit is capable of handling contactors of up to 10 VA @ 24 VAC. The “FAN” output circuit may be ad­just­ed to start the unit fan at an air flow setting of 0 to 3,000 FPM. The two reheat circuits are factory set to sequentially actuate after the fan starts if the room temperature continues to fall.

Using the REE-4002 allows full adjustment of the unit fan starting point so that optimum use can be made of the warm air in the return air plenum before actuating reheat coils.

Features:
  • Simple installation
  • Controls unit fan and two stages of reheat
  • Each triac output capable of handling contactors of up to 10 VA @ 24 VAC
  • Each reheat stage set to sequentially actuate after the fan starts
  • “FAN” output adjustable (via the pot and a voltmeter) to start the unit fan at an airflow setting of 0 to 3,000 fpm

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Relay

Supply Voltage:

24 VAC

Wire Size:

14-22 AWG

Enclosure Type:

Flame Retardant Plastic

Color:

Beige

Operating Temp Range:

40° to 120°F

Stages:

2 Heat/1 Fan

Setpoint:

2-6 VDC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy