Apply to be a TradeMaster!
Main product image of Proportional Reheat Relay Module for Normally Closed Valves with Thermostat Supply
Magnifying glass
Hover image to zoom

Proportional Reheat Relay Module for Normally Closed Valves with Thermostat Supply

SKU:
REE-4106
Rating:
(0)
Q&A:
(0)
Proportional Reheat Relay Module for Normally Closed Valves with Thermostat Supply
Magnifying glass
Hover image to zoom
$73.03 each
Backorder
Backorder
Get it Wed, Oct 28 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Beige

Description

–
Proportional Reheat Relay Module for Normally Closed Valves with Thermostat Supply

The KMC REE-4106 relay module is designed primarily for the proportional control of electric hot water valves on VAV terminal units in HVAC systems.

The percent on-time of the electric hot water valve varies in direct proportion to the CTE series room thermostat signal. As the thermostat signal increases, the percent on-time of the electric hot water valve increases.

The REE-4106 must be used in conjunction with VEP series 2-way and 3-way hot water valves. Up to three VEP valves may be powered from an individual REE-4106.

Each module contains a built-in 9.1 VDC power supply which can be used to power any CTE room thermostat (except CTE-5100 Series) when a VAV box flow controller is not used.

Features:
  • Valve percent on-time varies in direct proportion to the thermostat signal.
  • Built-in 9.1 VDC power supply available to power applicable thermostats
  • Simple installation

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Relay

Supply Voltage:

24 VAC

Wire Size:

14-22 AWG

Color:

Beige

Enclosure Type:

Flame Retardant Plastic

Operating Temp Range:

40° to 120°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy