Apply to be a TradeMaster!
Main product image of Triac 3-Stage Electric Reheat Relay Module
Magnifying glass
Hover image to zoom

Triac 3-Stage Electric Reheat Relay Module

SKU:
REE-5001
Rating:
(0)
Q&A:
(0)
Triac 3-Stage Electric Reheat Relay Module
Magnifying glass
Hover image to zoom
$81.78 each
In Stock
In Stock
Get 9 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Beige

Description

–
Triac 3-Stage Electric Reheat Relay Module

These triac relay modules are designed primarily for use with VAV terminal units in HVAC systems. When used in conjunction with reverse acting outputs of the CTE-5202 or CTE-5100 series room thermostats, up to three stages of reheat may be controlled.

The REE-5001 is most typically used with CTE-5104 thermostats, but it can also be used with the RA outputs of the CTE-5202, CTE-5102, and CTE-5103.

The REE-5501 (with isolated outputs) is most typically used with BAC-5841-16 and BAC-5842- 16 VAV Advanced Application Controllers to control a fan and two stages of heating or cooling (see the documents for those controllers for more information).

Each output circuit is capable of handling contactors of up to 10 VA @ 24 VAC. The three circuits are calibrated to actuate at equally spaced intervals across the thermostat’s proportional band.

By using the REE-5001/5501, heating or cooling requirements may be actuated in three separate steps, providing precise temperature control.

Features:
  • Simple installation
  • Each output capable of handling contactors of up to 10 VA @ 24 VAC
  • Controls up to three stages of heating or cooling
  • Each stage calibrated to actuate at equally spaced intervals across the thermostat’s proportional band
  • Isolated outputs (REE-5501 only)

Specs

–
Product Type:

Relay

Supply Voltage:

24 VAC

Wire Size:

14-22 AWG

Color:

Beige

Enclosure Type:

Flame Retardant Plastic

Operating Temp Range:

40° to 120°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy