Apply to be a TradeMaster!
Main product image of Gas-Tec 5/8" OD x 100' Coated Copper Refrigeration Tubing Coil (Yellow)
Magnifying glass
Hover image to zoom

Gas-Tec 5/8" OD x 100' Coated Copper Refrigeration Tubing Coil (Yellow)

Brand:
Kamco
SKU:
15810
Rating:
(2)
Q&A:
(0)
Gas-Tec 5/8" OD x 100' Coated Copper Refrigeration Tubing Coil (Yellow)
Magnifying glass
Hover image to zoom
$960.66 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
100' Length
Product Highlight: Size
1/2"
Product Highlight: OD
5/8"
Product Highlight: Shape
Coil
Product Highlight: Tubing Type
Refrigerant
Product Highlight: Material
Copper

Description

–

Gas-Tec® is a flexible yellow polyethylene-coated copper tubing that is continuously line-marked for clearer identification and protection of Natural Gas and Liquefied Petroleum Gas installations. The polyethylene coating provides added corrosion protection and enables the tubing to be used for both above and below ground installations. The continuous line markings on the coating indicates tube contents, ASTM specification, size and lot number which enable the tubing to be traced back to the origin of manufacture. Gas-Tec is flexible and easy to install with no additional training required.

Added Corrosion Protection

  • Polyethylene coating protects copper from corrosion
  • Polyethylene is one of the most inert plastics available

Can Be Used for Both Above & Below Ground

  • Carry one inventory
  • Quick and easy underground installation
  • No on-site sleeving required in most cases

Easy to Identify

  • Permanent yellow polyethylene coating
  • Continuous line-marking
  • Traceable back to the origin of manufacture

Easy to Install

  • Flexible, easy to join, compact size
  • No additional training required
  • Requires smaller and fewer tools than steel pipe

Specs

–
Length (Feet):

100'

Size:

1/2"

OD:

5/8"

Type:

Refrigeration

Shape:

Coil

Tubing Type:

Refrigerant

Material:

Copper

Application:

Natural Gas

LP Gas

ID:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5/8" Flare x 1/2" MIP Brass Half Union
SKU: FLHU058-050
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

As advertised. Great product

Order was not correct when received Supply House took the necessary steps to get correct product delivered at no charge
William
Louisville
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

All ok

All good . Perfect
Nei Pestana
Newark NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy