Apply to be a TradeMaster!
Main product image of Gas-Tec 1/2" x 100' Coated Copper Type L-G/Gas Tubing Coil (Yellow)
Magnifying glass
Hover image to zoom

Gas-Tec 1/2" x 100' Coated Copper Type L-G/Gas Tubing Coil (Yellow)

Brand:
Kamco
SKU:
21210-KAMCO
Rating:
(3)
Q&A:
(0)
Gas-Tec 1/2" x 100' Coated Copper Type L-G/Gas Tubing Coil (Yellow)
Magnifying glass
Hover image to zoom
$894.23 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
100' Length
Product Highlight: Size
1/2"
Product Highlight: Shape
Coil
Product Highlight: Tubing Type
Gas
Product Highlight: Material
Copper
Product Highlight: OD
5/8"

Description

–

Gas-Tec® is a flexible yellow polyethylene-coated copper tubing that is continuously line-marked for clearer identification and protection of Natural Gas and Liquefied Petroleum Gas installations. The polyethylene coating provides added corrosion protection and enables the tubing to be used for both above and below ground installations. The continuous line markings on the coating indicates tube contents, ASTM specification, size and lot number which enable the tubing to be traced back to the origin of manufacture. Gas-Tec is flexible and easy to install with no additional training required.

Added Corrosion Protection

  • Polyethylene coating protects copper from corrosion
  • Polyethylene is one of the most inert plastics available

Can Be Used for Both Above & Below Ground

  • Carry one inventory
  • Quick and easy underground installation
  • No on-site sleeving required in most cases

Easy to Identify

  • Permanent yellow polyethylene coating
  • Continuous line-marking
  • Traceable back to the origin of manufacture

Easy to Install

  • Flexible, easy to join, compact size
  • No additional training required
  • Requires smaller and fewer tools than steel pipe

Specs

–
Length (Feet):

100'

Size:

1/2"

Shape:

Coil

Tubing Type:

Gas

Type:

L-G/Gas

Material:

Copper

Application:

LP Gas

Natural Gas

OD:

5/8"

Sweat Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Brass Flare Tee
SKU: FLT050
Bluefin

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Amazing pipe!

I recently purchased the Gas-Tec 1/2" x 100' Coated Copper Type L-G/Gas Tubing Coil from SupplyHouse.com, and overall, I am very pleased with the product. The tubing is durable, well-coated, and perfect for my gas line installation. The copper is high quality, and the flexibility of the coil made it easy to work with, even in tight spaces. However, I did notice that the website mistakenly suggests using 1/2" fittings with this tubing, but the actual outside diameter of the pipe is 5/8". This was a small hiccup, but once I switched to the proper fittings, the installation went smoothly. I recommend checking the diameter before purchasing the fittings, but aside from that, this product exceeded my expectations. SupplyHouse.com shipped the product quickly and securely, and their customer service was very responsive. I would definitely buy from them again!
Jaime
New york
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Perfict
Tim
PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product from a great company

Used to replace old uncoated copper line that ran from propane tank to house. Product was very good quality and easy to use.
Frosy
Missouri
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy