Apply to be a TradeMaster!
Main product image of Oil Pro-Tec Plus 3/8" OD x 100' Coated Copper Type L Tubing Coil (Orange)
Magnifying glass
Hover image to zoom

Oil Pro-Tec Plus 3/8" OD x 100' Coated Copper Type L Tubing Coil (Orange)

Brand:
Kamco
SKU:
31381
Rating:
(1)
Q&A:
(0)
Oil Pro-Tec Plus 3/8" OD x 100' Coated Copper Type L Tubing Coil (Orange)
Magnifying glass
Hover image to zoom
$752.34 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
100' Length
Product Highlight: Size
1/4"
Product Highlight: Shape
Coil
Product Highlight: Tubing Type
Oil
Product Highlight: Material
Copper
Product Highlight: OD
3/8"

Description

–
For special application fuel oil installations requiring additional physical protection, there is no simpler product available.

Pro-Tec Plus combines our standard Oil Pro-Tec™ tubing with a high density polyethylene (HDPE) outer sleeve. This now eliminates the hassle and expense of on-site sleeving in situations where our standard coated copper tubing requires more protection.

Added Physical Protection

  • Protects tubing from exterior physical damage
  • Durable high density polyethylene outer sleeve

No More On-Site Sleeving

  • Eliminate the tedious task of sleeving at the job site
  • Significantly reduces installation time
  • Saves additional costs associated with on-site sleeving

Specs

–
Length (Feet):

100'

Size:

1/4"

Shape:

Coil

Tubing Type:

Oil

Type:

L

Material:

Copper

Application:

Oil

OD:

3/8"

Sweat Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes would buy again, but hope I don't have to

Very well coated, easy to install
Bob
Galax Va
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy