Apply to be a TradeMaster!
Main product image of Oil V-Tec 3/8" OD x 250' Coated Copper Type L Tubing Coil (Orange)
Magnifying glass
Hover image to zoom

Oil V-Tec 3/8" OD x 250' Coated Copper Type L Tubing Coil (Orange)

Brand:
Kamco
SKU:
38380
Rating:
(0)
Q&A:
(0)
Oil V-Tec 3/8" OD x 250' Coated Copper Type L Tubing Coil (Orange)
Magnifying glass
Hover image to zoom
$1,231.21 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
250' Length
Product Highlight: Size
1/4"
Product Highlight: Shape
Coil
Product Highlight: Tubing Type
Oil
Product Highlight: Material
Copper
Product Highlight: OD
3/8"

Description

–

Oil V-Tec™ Factory Coated Copper Tube provides the ultimate in Visual inspection of Fuel Oil Transfer Lines.

Our new "V" series provides the ability for visual inspection of a problem area along with our standard inner grooves for assistance in leak detection. Should a leak occur in the piping system, the clear section provides a window for visual inspection and identification of the problem area. Oil V-Tec™ is continuously line-marked with tube contents, ASTM specification, size and certification.

Visual Inspection

  • Visually detect a problem area
  • Ability to inspect the copper tube

Assist with Leak Detection

  • Inner grooves assist in early leak detection
  • Protects the environment from oil contaminants

Added Corrosion Protection

  • Polyethylene coating protects copper from corrosion
  • Polyethylene is one of the most inert plastics

Easy to Install

  • Eliminates on-site sleeving in most cases
  • Flexible, easy to join, compact size
  • No additional training required

Easy to Identify

  • Continuous line-marking
  • Permanent polyethylene coating
  • Traceable back to origin of manufacture

Specs

–
Length (Feet):

250'

Size:

1/4"

Shape:

Coil

Tubing Type:

Oil

Type:

L

Material:

Copper

Application:

Oil

OD:

3/8"

Sweat Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy