Apply to be a TradeMaster!
Main product image of Rapid Emergency Pipe Repair Clamp Kit Plus (1/2" & 3/4" Pipe Repair Clamp with Case)
Magnifying glass
Hover image to zoom

Rapid Emergency Pipe Repair Clamp Kit Plus (1/2" & 3/4" Pipe Repair Clamp with Case)

Brand:
Kibosh
SKU:
KIBKITO-RNA2
Rating:
(0)
Q&A:
(0)
Rapid Emergency Pipe Repair Clamp Kit Plus (1/2" & 3/4" Pipe Repair Clamp with Case)
Magnifying glass
Hover image to zoom
$113.44 each
In Stock
In Stock
Get 4 Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 3/4"
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–

The Kibosh Rapid Emergency Pipe Repair clamps are the fastest, most simple and effective emergency pipe repair solution. Just fit it round a leaking or burst pipe, and clamp it shut. Invented by a plumber, the Kibosh is ideal for all trades people; Plumbers, Carpenters, Builders, Electricians, Carpet Fitters, as well as maintenance, janitorial and DIY, who could perforate a pipe accidentally with a nail, drill, jigsaw or any other sharp power or hand tool. It can also be used by anyone who could potentially have a frost damaged burst pipe!


Features:

  • Repair kit comes by request, with two clamps of each size, for the two most common pipe sizes in North America (2 x US-CAN 1/2" and 2 x US-CAN3/4"). Ensuring you always have a spare when that emergency happens.
  • Made from NON TOXIC materials for water and central heating pipes.
  • Reusable Rapid Pipe Repair Clamps. Can be fitted to clipped pipes and in tight spaces.
  • Suitable for metal, plastic and barrier pipes at pressures up to 10Bar/150PSI.
  • Can accommodate some pipe fittings

Specs

–
Product Type:

Repair Kit

Includes:

Carry Case

Size:

1/2"

3/4"

Max Pressure (PSI):

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy