Apply to be a TradeMaster!
Main product image of 1/2" C Body, Form 35, IMC/Rigid Malleable Iron Conduit Body, OC-1M
Magnifying glass
Hover image to zoom

1/2" C Body, Form 35, IMC/Rigid Malleable Iron Conduit Body, OC-1M

Brand:
Killark
SKU:
OC-1M
Rating:
(0)
Q&A:
(0)
1/2" C Body, Form 35, IMC/Rigid Malleable Iron Conduit Body, OC-1M
Magnifying glass
Hover image to zoom
$18.48 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Malleable Iron
Product Highlight: Size
1/2"

Description

–
Form 35, C Body, 1/2" Trade, IMC, Rigid Malleable Iron Conduit Body Oval, 5-3/16" OAL, 4 cc Capacity, Hazardous & Wet Locations

Specs

–
Material:

Malleable Iron

Size:

1/2"

Type:

C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy