Apply to be a TradeMaster!
Main product image of 120V, 1500W DAW Dial-A-Watt Residential Electric Marine Heater (Stainless Steel)
Magnifying glass
Hover image to zoom

120V, 1500W DAW Dial-A-Watt Residential Electric Marine Heater (Stainless Steel)

SKU:
DAW1215-SS
Rating:
(0)
Q&A:
(0)
120V, 1500W DAW Dial-A-Watt Residential Electric Marine Heater (Stainless Steel)
Magnifying glass
Hover image to zoom
$2,424.35 each
In Stock
In Stock
Get 11 Wed, Oct 28 - Thu, Oct 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1500 Watts
Product Highlight: Voltage
120v
Product Highlight: Color
Stainless Steel

Description

–
A heater unique to King, featuring the ability to choose the wattage needed. A heavy-duty industrial switch mounted on the grill allows quick selection of up to 7 different heat settings. Use where higher wattage is not required during unoccupied periods. Typical installations are toll booths, motor home/RVs, pleasure craft and cabins. By providing air movement and dry heat, musty, moldy odors are reduced and interior fabric life is maximized. Utilizing a lower wattage provides winter freeze protection with the bonus of energy savings. During RV use, the heater load (Amperage) can be adjusted to the receptacle or cord size. This prevents damage to plugs and receptacles due to overloading. During lay-up periods, wattage can be adjusted to the correct level. Quiet operating tangential cylindrical (squirrel cage) blower and commercial grade element make the Dial-A-Watt the heater of choice for people on the move.

  • Dial-A-Watt Switch On Grill
  • Select From Up To 7 Wattages
  • 304 Stainless Steel Enclosure
  • Green Pilot Light Indicates Heat Is On
  • Original Pic-A-Watt Element
  • Patented Smart Limit Protection
  • Whisper Quiet Squirrel Cage Blower
  • Proudly Made in the USA with U.S. & Global Materials
  • 3 Year Limited Warranty

Specs

–
Wattage:

1500

Product Type:

Unit Heater

Voltage:

120v

Color:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy