Apply to be a TradeMaster!
Main product image of KB PlatinumX 1-Phase Unit Heater with 24V Remote Thermostat Control Connectivity (208V, 3.3KW)
Magnifying glass
Hover image to zoom

KB PlatinumX 1-Phase Unit Heater with 24V Remote Thermostat Control Connectivity (208V, 3.3KW)

SKU:
KB2003-1-PLTMX
Rating:
(0)
Q&A:
(0)
KB PlatinumX 1-Phase Unit Heater with 24V Remote Thermostat Control Connectivity (208V, 3.3KW)
Magnifying glass
Hover image to zoom
$1,813.20 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
BTU Output: 
11300
Voltage: 
208V
208/240V208V277v480V
Phase: 
1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
11300 Max BTUs
Product Highlight: Size
A
Product Highlight: Voltage
208V

Description

–
King's KB PlatinumX series unit heaters are the most full-featured unit heaters on the market, with in-built electronic thermostat for accuracy and remote control for simple operation. Comes standard with a provision for adding an optional 24V thermostat for remote temperature control, making it compatible with Nest Thermostats. Includes integrated summer fan only and thermostat timer modes, the KB PlatinumX has you covered. Designed for use as primary or supplemental heat sources in large or exposed areas, including high-rise buildings, stores, warehouses, garages, water treatment and fire room vaults to prevent freezing. Spiral finned steel elements and high CFM ensure even air distribution producing cooler element operation, prolonging heater life. By combining the highest quality components, with a dynamically balanced fan blade, the KB PlatinumX unit heater will provide years of trouble-free service. Includes universal wall/ceiling bracket for simple installation.

Features:
  • Energy-Saving PlatinumX Electronic
  • Temperature Controller
  • Built-In Provision For Using Any 24V Remote Thermostat (Optional)
  • Compatible with NEST / Any 24V Thermostat, including WIFI stats
  • Remote Control Included with Wall Holder
  • Summer Fan Only & Timer Modes
  • Auto Memory Feature: Returns Unit To Last Settings After Power Outage
  • Adjustable Louvers to Direct Air
  • Built-In Fan Delay to Dissipate Heat
  • High Mass Steel Fin Heat Exchanger
  • Patented Smart Limit Protection®
  • Permanent Lubricated Unit Bearing Motor
  • Universal Wall/Ceiling Bracket Included
  • Heaters 25kW and above are ECO2S+ 2-stage heaters
  • Proudly Made in the USA with U.S. & Global Materials
  • 5-Year Limited Warranty

Specs

–
BTU Output:

11300

Size:

A

Voltage:

208V

Product Type:

Heater

Kilowatts (KW):

3.3

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy