Apply to be a TradeMaster!
Main product image of 240V, 5kW KB Unit Heater 1-3 Ph w/ SP Thermostat & Bracket (Gray)
Magnifying glass
Hover image to zoom

240V, 5kW KB Unit Heater 1-3 Ph w/ SP Thermostat & Bracket (Gray)

SKU:
KB2405-3MP-T-B2
Rating:
(0)
Q&A:
(0)
240V, 5kW KB Unit Heater 1-3 Ph w/ SP Thermostat & Bracket (Gray)
Magnifying glass
Hover image to zoom
$1,912.77 each
In Stock
In Stock
Get 2 Mon, Nov 23 - Tue, Nov 24
BTU Output: 
17100
Phase: 
Multi
1
Voltage: 
208/240V

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
17100 Max BTUs
Product Highlight: Color
Gray
Product Highlight: Wattage
5000 Watts
Product Highlight: Voltage
208/240V

Description

–
King's KB series unit heaters are designed for use as primary or supplemental heat sources in large or exposed areas, including high-rise buildings, stores, warehouses, garages, water treatment and fire room vaults to prevent freezing. Spiral finned steel elements and high CFM ensure even air distribution producing cooler element operation, prolonging heater life. By combining the highest quality components, with a dynamically balanced fan blade and in-built thermostat, the KB unit heater will provide years of trouble-free service. Includes universal wall/ceiling bracket for simple installation.

  • Adjustable Louvers to Direct Air
  • Built-In Thermostat
  • High Mass Steel Fin Heat Exchanger
  • Patented Smart Limit Protection
  • Permanent Lubricated Unit Bearing Motor
  • Universal Wall/Ceiling Bracket Included
  • Built-In Fan Delay to Dissipate Heat (Models 12.5-kW & Above Only)
  • Proudly Made in the USA with U.S. & Global Materials
  • Seattle Energy Code Compliant
  • 5 Year Limited Warranty

Specs

–
Color:

Gray

Wattage:

5000

Product Type:

Unit Heater

Voltage:

208/240V

BTU Output:

17100

Phase:

Multi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy