Apply to be a TradeMaster!
Main product image of KB ECO2S+ 1-Phase Unit Heater with Remote Sensor, Fuse Block, 24V Remote Thermostat Control Connectivity (240V, 15KW)
Magnifying glass
Hover image to zoom

KB ECO2S+ 1-Phase Unit Heater with Remote Sensor, Fuse Block, 24V Remote Thermostat Control Connectivity (240V, 15KW)

SKU:
KB2415-1-ECO2S-PLUS-FB
Rating:
(0)
Q&A:
(0)
KB ECO2S+ 1-Phase Unit Heater with Remote Sensor, Fuse Block, 24V Remote Thermostat Control Connectivity (240V, 15KW)
Magnifying glass
Hover image to zoom
$2,444.44 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21

This item replaces: KB2415-1-PLTMX-FB

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
51200 Max BTUs
Product Highlight: Size
C
Product Highlight: Voltage
208/240V

Description

–
KB ECO2S+ series unit heaters offer unparalleled performance, energy efficiency and user control by incorporating another King innovation, the in-built ECO2S+ electronic thermostat with remote control. Offering energy efficient 2-stage heating, with Eco mode that automatically uses the lowest wattage needed to heat the room, integrated fan only and timer modes, as well as a remote control for simple operation. With the ECO2S+ Remote Temperature Sensor, your ECO2S+ heater knows exactly where the room's cold spot is and works smarter to keep the entire room comfortable. Just place it on a wall or shelf and get the right temperature, right where you want it. Comes standard with a provision for adding an optional 24V thermostat for remote temperature control, making it compatible Nest and other WiFi thermostats. Combined with integrated summer fan only and thermostat timer modes, the KB ECO2S+ has you covered. Designed for use as primary or supplemental heat sources in warehouses, stores or large garages spaces. Spiral steel elements and high CFM ensure even air distribution producing cooler element operation which prolongs the life of the heater. By combining the highest quality components, with a dynamically balanced fan blade, the KB ECO2S+ unit heater will provide years of trouble-free service and keep heating bills to a minimum. Includes universal wall/ceiling bracket for simple installation.

Features:
  • Smart ECO2S+ Energy-Saving Design
  • 2-Stage Heating: Automatically Uses Lowest Wattage Needed
  • Includes ECO2S Remote Temperature Sensor, Your ECO2S Heater Knows Exactly Where the Room's Cold Spot is & Works Smarter to Keep the Entire Room Comfortable. Just Place It On a Wall or Shelf & Get the Right Temperature, Right Where You Want It.
  • Hand Held Remote Control & Wall Holder Included
  • Built-In Provision For Using Any 24V Remote Thermostat (Optional)
  • Compatible with NEST / Any 24V Thermostat, including WIFI stats
  • Timer & Summer Fan Only Modes
  • Auto Memory Feature: Returns Unit To Last Settings After Power Outage
  • Built-In Fan Delay To Dissipate Heat
  • High Mass Steel Fin Heat Exchanger
  • Patented Smart Limit Protection®
  • Permanent Lubricated Unit Bearing Motor
  • Universal Wall/Ceiling Bracket Included
  • Optional Power Supply For ECO2S Temp Sensor # ECO2S-5V-PWRSPLY, Purchased Separately.
  • Proudly Made in the USA with U.S. & Global Materials
  • 5-Year Limited Warranty

Specs

–
Phase:

1

Size:

C

Voltage:

208/240V

Product Type:

Unit Heater

BTU Output:

51200

Kilowatts (KW):

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy