Apply to be a TradeMaster!
Main product image of KB Series Multi-Phase Unit Heater with SP Thermostat and Bracket, 24V Remote Thermostat Control Connectivity (480V, 5KW)
Magnifying glass
Hover image to zoom

KB Series Multi-Phase Unit Heater with SP Thermostat and Bracket, 24V Remote Thermostat Control Connectivity (480V, 5KW)

SKU:
KB4805-3MP-T-B2
Rating:
(0)
Q&A:
(0)
KB Series Multi-Phase Unit Heater with SP Thermostat and Bracket, 24V Remote Thermostat Control Connectivity (480V, 5KW)
Magnifying glass
Hover image to zoom
$2,321.63 each
In Stock
In Stock
Get 35 Tue, Oct 13 - Thu, Oct 15
BTU Output: 
17100
10200171002560034100427005120068300
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
17100 Max BTUs
Product Highlight: Voltage
480V
Product Highlight: Size
C

Description

–
King's KB series unit heaters are designed for use as primary or supplemental heat sources in large or exposed areas, including high-rise buildings, stores, warehouses, garages, water treatment and fire room vaults to prevent freezing. Spiral finned steel elements and high CFM ensure even air distribution producing cooler element operation, prolonging heater life. By combining the highest quality components, with a dynamically balanced fan blade and in-built thermostat, the KB unit heater will provide years of trouble-free service. Includes universal wall/ceiling bracket for simple installation.

Features:
  • Adjustable Louvers to Direct Air
  • Built-In Thermostat
  • High Mass Steel Fin Heat Exchanger
  • Patented Smart Limit Protection®
  • Permanent Lubricated Unit Bearing Motor
  • Universal Wall/Ceiling Bracket Included
  • Built-In Fan Delay to Dissipate Heat (Models 12.5-kW & Above Only)
  • Proudly Made in the USA with U.S. & Global Materials
  • 5 Year Limited Warranty

Specs

–
Voltage:

480V

Phase:

Multi

BTU Output:

17100

Kilowatts (KW):

5

Product Type:

Heater

Size:

C

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy