Apply to be a TradeMaster!
Main product image of KBP ECO2S 2-Stage 1-Phase Compact Unit Heater with Mounting Bracket (240V, 5700W)
Magnifying glass
Hover image to zoom

KBP ECO2S 2-Stage 1-Phase Compact Unit Heater with Mounting Bracket (240V, 5700W)

Brand:
King Electric
SKU:
KBP2406-1-MB-ECO2S
Rating:
(0)
Q&A:
(0)
KBP ECO2S 2-Stage 1-Phase Compact Unit Heater with Mounting Bracket (240V, 5700W)
Magnifying glass
Hover image to zoom
$1,067.16 each
In Stock
In Stock
Get 5 Tue, Dec 1 - Wed, Dec 2

MANUALS (2)

Specification Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
19454 Max BTUs
Product Highlight: Wattage
5000, 950, 4750, 2850, 3800, 1900 Watts
Product Highlight: Air Flow Capacity (CFM)
385 CFM
Product Highlight: Voltage
208/240V
Product Highlight: Amperage
23.8 Amps

Description

–
The ECO2S KB series unit heaters offers unparalleled performance, energy efficiency and user control by incorporating another King innovation, the in-built ECO2S electronic thermostat with remote control. Offering energy efficient 2-stage heating, with Eco mode that automatically uses the lowest wattage needed to heat the room, integrated fan only and timer modes, as well as a remote control for simple operation. Designed for use as primary or supplemental heat sources in warehouses, stores or large garages spaces. Spiral steel elements and high CFM ensure even air distribution producing cooler element operation which prolongs the life of the heater. By combining the highest quality components, with a dynamically balanced fan blade, the KB ECO2S unit heater will provide years of trouble-free service and keep heating bills to a minimum. Includes universal wall/ceiling bracket for simple installation.

  • Smart ECO2S Energy-Saving Design
  • 2-Stage Heating: Automatically Uses Lowest Wattage Needed
  • Hand Held Remote & Wall Holder
  • Timer & Summer Fan Only Modes
  • Auto Memory Feature: Returns Unit To Last Settings After Power Outage
  • Built-In Fan Delay To Dissipate Heat
  • High Mass Steel Fin Heat Exchanger
  • Patented Smart Limit Protection
  • Permanent Lubricated Unit Bearing Motor
  • Universal Wall/Ceiling Bracket Included
  • UL Certified in Canada & US
  • Proudly Made in the USA with U.S. & Global Materials
  • 5-Year Limited Warranty

Specs

–
BTU Output:

19454

Wattage:

5000

950

4750

2850

3800

1900

Air Flow Capacity (CFM):

385

Product Type:

Unit Heater

BTU (Max):

19454

Voltage:

208/240V

Amperage:

23.8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy