Apply to be a TradeMaster!
Main product image of KBP PlatinumX Multi-Phase Compact Unit Heater with 24 V Control & Mounting Bracket (240V, 5700W)
Magnifying glass
Hover image to zoom

KBP PlatinumX Multi-Phase Compact Unit Heater with 24 V Control & Mounting Bracket (240V, 5700W)

SKU:
KBP2406-3MP-MB-PLTMX
Rating:
(0)
Q&A:
(0)
KBP PlatinumX Multi-Phase Compact Unit Heater with 24 V Control & Mounting Bracket (240V, 5700W)
Magnifying glass
Hover image to zoom
$1,506.59 each
In Stock
In Stock
Get 6 Mon, Oct 12 - Tue, Oct 13
BTU Output: 
19454
Phase: 
Multi
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
19454 Max BTUs
Product Highlight: Air Flow Capacity (CFM)
385 CFM
Product Highlight: Wattage
5700, 2850 Watts
Product Highlight: Amperage
13.7 Amps
Product Highlight: Voltage
208/240V

Description

–
King's KBP PlatinumX series unit heaters are the most full-featured compact unit heaters on the market, with in-built electronic thermostat for accuracy and remote control for simple operation. Comes standard with a provision for adding an optional 24V thermostat, allowing for remote temperature control or integration with a building management system (BMS). Combined with summer fan-only and thermostat timer modes, the KBP PlatinumX adapts to your needs year-round.

Designed for rugged performance, the flow-through design efficiently moves air by pulling air from the back of the heater and discharges it out the front, easily heating a large space. The integral fan delay continues to dissipate heat from the elements during the cool down period, maximizing the heat exchange in the room. King's exclusive dual Pic-A-Watt steel fin elements allow customers to select from a range of wattage options, tailoring the heater to an area's specific heating requirements.

  • Electronic control for accuracy
  • Thermostat timer mode (1-9 Hours)
  • Summer Fan only mode
  • Large LED display
  • Built-In fan delay
  • Built-In provision for optional 24V remote thermostat
  • Remote control and wall/ceiling bracket included
  • Compatible with NEST / any 24V WIFI Stat
  • Compatible with Building Management Systems (BMS)
  • Compatible with Option Window, Door & Occupancy Sensors

Specs

–
Product Type:

Unit Heater

Air Flow Capacity (CFM):

385

Wattage:

5700

2850

Amperage:

13.7

BTU (Max):

19454

Voltage:

208/240V

Phase:

Multi

BTU Output:

19454

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy