Apply to be a TradeMaster!
Main product image of KBP Series 2 Multi-Phase Compact Unit Heater with Built-In Thermostat & Mounting Bracket (240V, 5700W)
Magnifying glass
Hover image to zoom

KBP Series 2 Multi-Phase Compact Unit Heater with Built-In Thermostat & Mounting Bracket (240V, 5700W)

SKU:
KBP2406-3MP-S2-MB-T
Rating:
(0)
Q&A:
(0)
KBP Series 2 Multi-Phase Compact Unit Heater with Built-In Thermostat & Mounting Bracket (240V, 5700W)
Magnifying glass
Hover image to zoom
$1,015.16 each
In Stock
In Stock
Get 12 Tue, Dec 1 - Wed, Dec 2

MANUALS (2)

Install Instructions

This item replaces: KBP2406-3MP-DS

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
19454 Max BTUs
Product Highlight: Air Flow Capacity (CFM)
385 CFM
Product Highlight: Wattage
5700, 2850 Watts
Product Highlight: Amperage
13.7 Amps
Product Highlight: Voltage
208/240V

Description

–
The KBP Series 2 is the industry standard for multi-wattage unit heaters. Designed for rugged performance, the flow-through design efficiently moves air by pulling air from the back of the heater and discharges it out the front, easily heating a large space. Built with high quality components and suitable for both residential and commercial applications. All models include a standard built-in thermostat with easy-connect terminal block to field convert to a remote line voltage thermostat. The integral fan delay continues to dissipate heat from the elements during the cool down period, maximizing the heat exchange in the room. King's exclusive dual Pic-A-Watt steel fin elements allow customers to select from a range of wattage options, tailoring the heater to an area's specific heating requirements.

  • Dual Pic-A-Watt elements
  • Fan delay
  • Patented Smart Limit Protection
  • Multiple wattage selection
  • Adjustable louvers to direct airflow
  • Universal (wall/ceiling) mounting bracket included
  • Built-in thermostat or field-convert to remote line voltage stat
  • Aluminum fan blade
  • Optional Heat/Fan/Off-Disconnect switch kit available
  • Long life cast iron motor
  • Standard color: onyx gray
  • Easy-Connect thermostat terminal block
  • Hinged electrical enclosure access
  • 5-year limited warranty

Specs

–
Product Type:

Unit Heater

Air Flow Capacity (CFM):

385

Wattage:

5700

2850

BTU (Max):

19454

Amperage:

13.7

Phase:

Multi

BTU Output:

19454

Voltage:

208/240V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy